Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ ChemCor™ Corrosives/Acids Safety Cabinet FSE
SCI_ED

Catalog No. S15220MF Shop All Justrite Safety Group Products
Change view
Click to view available options
Door Style:
Self-close
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Door Style
S15220MF Self-close
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15220MF Supplier Justrite™ Supplier No. 8945222/EMD

missing translation for 'validMainframeMsg'

Provides protection from harsh acids and corrosive chemicals.

  • Durability, fire protection and code compliance similar to Justrite's steel safety cabinets

Certifications

FM approved

Compliance

Meets NFPA, OSHA, IFC requirements.

Specifications

Product Type ChemCor Corrosives/Acids Safety Cabinet
Load Bearing Capacity 45 gal. (170 L)
Door Style Self-close
Height (Metric) Exterior 165.1 cm
Height (Metric) Interior 153.7 cm
Width (Metric) Interior 109.2 cm
No. of Doors 2
Depth (Metric) Interior 37 cm
Dimensions (D x W x H) Interior 37 x 100.3 x 153.7 cm (14.5 x 39.5 x 60.5 in.)
Depth (Metric) Exterior 45.7 cm
Width (Metric) Exterior 100.3 cm
No. of Shelves 2
Certifications/Compliance NFPA, OSHA, IFC, FM
Color Blue
Width (English) Interior 39.5 in.
Width (English) Exterior 43 in.
Depth (English) Interior 14.5 in.
Depth (English) Exterior 18 in.
Height (English) Exterior 65 in.
For Use With (Application) Protection from harsh acids and corrosive chemicals
Height (English) Interior 60.5 in.
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.