Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Document Storage Boxes

Catalog No. 191304775 Shop All Justrite Safety Group Products
Change view
Click to view available options
Dimensions (L x W x H):
2.25 x 10.75 x 13.25 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
19-130-4775 2.25 x 10.75 x 13.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-130-4775 Supplier Justrite™ Supplier No. S23306
  • $190.00
    $143.65 / Each of 1

    Save $46.35

    24% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Product Type Document Storage Box
Description Large front opening
Color Red
Material Polyethylene
Includes Label pack with 2 blank labels and labels printed SDS and instruction manual
For Use With (Application) Used to keep important papers readily available while protecting them from moisture and dirt
Certifications/Compliance OSHA
Dimensions (L x W x H) 2.25 x 10.75 x 13.25 in.
Height (English) 15.75 in.
Height (English) Interior 13.25 in.
Height (Metric) 40 cm
Height (Metric) Interior 33.7 cm
Length (English) 3.5 in.
Length (English) Interior 2.25 in.
Length (Metric) 9 cm
Length (Metric) Interior 5.7 cm
Size (English) Lock Hole 0.25 in.
Size (Metric) Lock Hole 0.64c m
Width (English) 13.1 in.
Width (English) Interior 10.75 in.
Width (Metric) 33.3 cm
Width (Metric) Interior 27.3 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.