Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Drain Cans

Catalog No. 19160366 Shop All Justrite Safety Group Products
Change view
Click to view available options
Capacity (English):
3 gal.
5 gal.
Height (English):
12.25 in.
16.75 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Height (English)
19-160-366 3 gal. 12.25 in.
19-063245 5 gal. 16.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-160-366 Supplier Justrite™ Supplier No. 10903
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For easy collection of solvents

  • Safely collect used solvents from parts-washing equipment
  • Removable, wide-mouth funnel of plated steel catches drainage without mess or spills
  • Built-in flame arrester keeps fire from contents
  • Attached handle allows for easy transport
  • 0.75 in. (1.9cm) threaded plug allows safe disposal of waste liquids from can into a permanent receptacle
  • Optional drain can cover helps to keep out dirt (Sold separately, see 19-018-411)

Certifications

FM approved.

Specifications

Capacity (Metric) 11 L
Certifications/Compliance FM
Diameter (Metric) Outer 29.5 cm
Diameter (English) Outer 11.6 in.
Capacity (English) 3 gal.
Color Red
Height (Metric) 31.1 cm
Quantity 1 Ea.
Includes Wide-mouth funnel, flame arrester, attached handle
For Use With (Application) Easy collection of solvents
Height (English) 12.25 in.
Material Galvanized Steel
Product Type Drain Can
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.