Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Drip Pads

Catalog No. 19111037 Shop All Justrite Safety Group Products
Change view
Click to view available options
Capacity (English):
1.25 gal.
1.75 gal.
Dimensions (L x W):
23 x 21 in.
36 x 24 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Dimensions (L x W)
19-111-037 1.75 gal. 36 x 24 in.
19-111-036 1.25 gal. 23 x 21 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-111-037 Supplier Justrite™ Supplier No. 28459
  • $372.00
    $258.65 / Each of 1

    Save $113.35

    30% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

To capture small oil leaks and drips before they contaminate the ground or create unsafe work surfaces

  • Made from UV- and chemical-resistant modified PVC
  • Features replaceable, oil-only sorbent within a welded leakproof barrier
  • Coated mesh outer layer to trap coarse debris
  • Include brass grommets in opposing corners for anchoring
  • Reusable outer shell with optional refill sorbent packs
  • Anchoring stakes not included

Specifications

Capacity (English) 1.75 gal.
Capacity (Metric) 7 L
Type Drip Pad
For Use With (Application) Spill control
Dimensions (L x W) 36 x 24 in.
Length (English) 36 in.
Length (Metric) 91.4 cm
Width (English) 24 ft.
Width (Metric) 61 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.