Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Drum Bung Wrench

Catalog No. 19018577 Shop All Justrite Safety Group Products
Change view
Click to view available options
Material:
Brass Alloy
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-018577 Brass Alloy
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-018577 Supplier Justrite™ Supplier No. 08805
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Opens drum bung cans

  • Fits many 2 or 0.75 inch bung styles commonly used on drums
  • Made of brass alloy
  • Non-sparking and corrosive-resistant
  • Hand-protecting design handle

Specifications

Product Type Drum Bung Wrench
Description Hand-protecting Handle
For Use With (Equipment) Any of seven alternate 2 or 0.75 in. styles commonly used on opens drum bung cans
Material Brass Alloy
Height (English) 10 in.
Height (Metric) 25.4 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.