Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Drum Cradle

Catalog No. 1798580 Shop All Justrite Safety Group Products
Change view
Click to view available options
Load Bearing Capacity (English):
600 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity (English)
17-985-80 600 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-985-80 Supplier Justrite™ Supplier No. 08800
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For easily moving and securing 55 gal. (208L) drums

Loading bar grips drum before shifting it into horizontal position. Four wheels let you roll drum directly into safety cabinet capable of holding horizontally placed drums.

  • Loading bar grips drum chime before shifting it smoothly into horizontal position
  • Four wheels allow drum to be rolled directly into safety cabinet for horizontally placed drums
  • Load Capacity: 600 lb. (272kg)

Specifications

Type Drum Cradle
Holds 1 Drum (55 gal.)
Load Bearing Capacity (English) 600 lb.
Load Bearing Capacity (Metric) 272 kg
Material Steel
Diameter (English) 35.5 in.
Diameter (Metric) 90.17 cm
Dimensions (L x W) 37.75 x 22.5 in. (96 x 57.15 cm)
For Use With (Application) Easy moving and secure setup
Includes Four wheels
Length (English) 37.75 in.
Length (Metric) 96 cm
Width (English) 22.5 in.
Width (Metric) 57.15 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.