Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ EcoPolyBlend™ Accumulation Center
GREENER_CHOICE

Catalog No. 19159672 Shop All Justrite Safety Group Products
Change view
Click to view available options
Capacity (Metric):
91 L
185 L
Depth (English):
25 in.
49 in.
Holds:
2 Drums
4 Drums
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Depth (English) Holds
19-159-672 185 L 49 in. 4 Drums
19-159-670 91 L 25 in. 2 Drums
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-159-672 Supplier Justrite™ Supplier No. 28656
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Nearly impervious to chemicals, including acids and corrosives

Seamless construction eliminates leaks, making these ideal for drum filling and dispensing operations

  • Self-locating grates prevent riding-up
  • Removable for easy cleaning
  • Optional joining clips to firmly lock units together
  • Made from 45% recycled polyethylene

Specifications

Certifications/Compliance OSHA
Color Yellow
Capacity (English) 49 gal.
Capacity (Metric) 185 L
Material Polyethylene
Type Accumulation Center
For Use With (Application) Drum-filling and dispensing operations
Holds 4 Drums
Load Bearing Capacity (English) 5000 lb.
Load Bearing Capacity (Metric) 2268 kg
Width (English) 49 in.
Width (Metric) 124.5 cm
Height (English) 5.5 in.
Height (Metric) 14 cm
Depth (English) 49 in.
Depth (Metric) 124.5 cm
Weight (English) 61 lb.
Weight (Metric) 28 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.