Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Flammables Compac Cabinet
SCI_ED

Catalog No. S98409MF Shop All Justrite Safety Group Products
Change view
Click to view available options
Load Bearing Capacity:
12 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity
S98409MF 12 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S98409MF Supplier Justrite™ Supplier No. 891200/EMD

missing translation for 'validMainframeMsg'

Includes

One adjustable shelf. Sure-Grip™ U-Loc™ flush handle comes with two keys or accepts padlock (not included) for extra security.

Includes all the features of a standard-size Justrite flammables cabinet.

  • One-door cabinet stores up to 12 gal. (45.4L) of flammables
  • One adjustable SpillSlope™ safety shelf directs spills to back and bottom of leakproof sump
  • Fits neatly under counter or stands alone
  • Lettering on door reads: FLAMMABLE—KEEP FIRE AWAY
  • High-visibility Haz-Alert™ reflective warning labels provide added safety during power outages or fires
  • Finished inside and out with a durable lead-free hybrid epoxy and polyester powder paint for chemical resistance

Certifications

FM approved. Self-closing models UL listed.

Compliance

Meet NFPA and OSHA requirements. Self-closing models comply with Uniform Fire Code.

Specifications

Dimensions (D x W x H) Interior 14.56 x 20 x 30.5 in.
Product Type Flammables Storage Cabinet
Width (Metric) Exterior 59.05 cm
Height (Metric) Interior 77.5 cm
Width (Metric) Interior 50.8 cm
Weight (Metric) 54.4 kg
Height (Metric) Exterior 88.9 cm
No. of Shelves 1
Depth (Metric) Interior 37 cm
Depth (Metric) Exterior 45.7 cm
Load Bearing Capacity 12 gal.
No. of Doors 1
Material Steel (CR)
Certifications/Compliance FM, NFPA, OSHA
Surface Coating Epoxy, Polyester
Door Style Manual-close
Height (English) Interior 30.5 in.
Weight (English) 120 lb.
Depth (English) Exterior 18 in.
Width (English) Interior 20 in.
Includes One adjustable shelf, U-Loc™ handle with two keys and accept padlock, Haz-Alert™ reflective exterior labeling and Galvanized Steel SpillSlope™ shelves, leakproof 2 in. bottom sump, dual vents with flam
Depth (English) Interior 14.56 in.
Height (English) Exterior 35 in.
Color Yellow
Width (English) Exterior 23.25 in.
For Use With (Application) Flammables
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.