Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Flammables SafeSite™ Storage Chest

Catalog No. 191203850 Shop All Justrite Safety Group Products
Change view
Click to view available options
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-120-3850 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-120-3850 Supplier Justrite™ Supplier No. 16032Y

missing translation for 'validMainframeMsg'

Compliant storage for flammables along with protected storage for corrosive liquids, tools, or valuables

Ideal for construction, utilities and maintenance areas where gasoline, other fuels, paint thinners, or other flammable chemicals are used.

  • Protect flammables from ignition sources, misuse or theft at construction and utility jobsites
  • Durable 16 ga. body and lid with all welded steel construction protected by a superior UV-protected powdercoat finish inside and out to withstand weather and abusive conditions
  • Recessed handles on sides and lid eliminate any protrusions that could be damaged during transport
  • Extra thick 0.25 in. tangs welded to inside of lid, securely interlock into dual internal recessed padlock pockets for maximum protection from bolt cutters
  • Heavy-duty 12 ga. runners allow cabinet to be forklifted
  • Easy portability with optional casters (sold separately)

Order Info

Check with your local fire jurisdiction for requirements on venting. When used indoors, keeping vents closed will contain vapors. Opening vents when used outdoors allows vapors to escape.

Compliance

FM Approved and complies with OSHA regulations and the International Fire Code of NFPA 1 Uniform Fire Code

Warranty and Services

Five years

Specifications

Load Bearing Capacity 15 gal.
Product Type Storage Chest
Width (Metric) Exterior 121.92 cm
Height (Metric) Interior 45.72 cm
Depth (Metric) Exterior 61 cm
Weight (Metric) 10.5 kg
Height (Metric) Exterior 79 cm
For Use With (Application) Flammables
Certifications/Compliance FM, NFPA, OSHA
Weight (English) 23 lb.
Height (English) Exterior 31.12 in.
Height (English) Interior 18 in.
Depth (English) Exterior 24 in.
Width (English) Exterior 48 in.
Material Steel
Color Yellow
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.