Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Floor Standing Rinse Tanks

Catalog No. 19018511 Shop All Justrite Safety Group Products
Change view
Click to view available options
Capacity (English):
8 gal.
11 gal.
22 gal.
Weight (English):
45 lb.
62 lb.
78 lb.
Height (English):
8.75 in.
12 in.
Width (English):
24 in.
35.25 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Weight (English) Height (English) Width (English)
19-018511 22 gal. 78 lb. 12 in. 35.25 in.
19-812-473 11 gal. 45 lb. 8.75 in. 24 in.
19-812-474 8 gal. 62 lb. 8.75 in. 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-018511 Supplier Justrite™ Supplier No. 27220
Add to Cart
Add to Cart

Floor-standing, self-closing tanks

  • Allows a worker to open with both hands full
  • Adjustable-rate pneumatic cylinder prevents cover from slamming shut
  • Drain plug allows for easy solvent replacement
  • Material: Steel
  • Color: Red

Twin Chamber Tank:
Tanks are evenly divided into left and right sections

Compliance

ADA

Specifications

Certifications/Compliance FM, ADA
Product Type Floor Standing Rinse Tank
Capacity (English) 22 gal.
Capacity (Metric) 83.3 L
Color Red
Material Steel (18 ga)
Finish Powder Paint
Includes Self close cover, adjustable rate pneumatic cylinder, drain plug
Length (English) 16 in.
Length (Metric) 40.6 cm
Width (English) 35.25 in.
Width (Metric) 895 mm
Height (English) 12 in.
Height (Metric) 305 mm
Diameter (English) Inner 16 in.
Diameter (Metric) Inner 406 mm
Weight (English) 78 lb.
Weight (Metric) 35 Kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.