Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Fusible Link

Catalog No. 19018513 Shop All Justrite Safety Group Products
Change view
Click to view available options
Height (Metric):
12.7 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
19-018513 12.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-018513 Supplier Justrite™ Supplier No. 27520
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Type Fusible Link
Material Steel
Depth (English) 7 in.
Depth (Metric) 17.78 cm
Width (English) 6 in.
Width (Metric) 15.24 cm
Height (English) 5 in.
Height (Metric) 12.7 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.