Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Metallic Acid Compac Cabinets with ChemCor™ Liner
GREENER_CHOICE

Catalog No. 19159812 Shop All Justrite Safety Group Products
Change view
Click to view available options
Door Style:
Manual-close
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Door Style
19-159-812 Manual-close
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-159-812 Supplier Justrite™ Supplier No. 8912222
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Self-closing doors

Specifications

Dimensions (D x W x H) Interior 14.56 x 20 x 30.5 in.
Width (Metric) Interior 50.8 cm
Depth (Metric) Interior 37 cm
Weight (Metric) 58.5 kg
No. of Doors 1
Height (Metric) Exterior 45.7 cm
Depth (Metric) Exterior 89 cm
No. of Shelves 1
Height (Metric) Interior 77.5 cm
Width (Metric) Exterior 59.1 cm
Load Bearing Capacity 12 gal.
Product Type Countertop storage cabinet
Weight (English) 129 lb.
Width (English) Exterior 23.2 in.
Certifications/Compliance FM, NFPA, OSHA
Material Steel (CR)
Surface Coating Epoxy, Thermoplastic
Depth (English) Exterior 35 in.
For Use With (Application) Flammables
Width (English) Interior 20 in.
Height (English) Interior 30.5 in.
Height (English) Exterior 18 in.
Depth (English) Interior 14.56 in.
Color Blue
Includes ChemCor™ liner, welded Steel double wall construction, 2 in. liquid tight containment sump, dual vents, adjustable shelves, three-point Stainless Steel bullet self latching doors with U-Loc™ padlockable handle, kickplat
Door Style Manual-close
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.