Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Sure-Grip™ EX Piggyback Corrosives/Acid Steel Safety Cabinets
GREENER_CHOICE

Catalog No. 19160386 Shop All Justrite Safety Group Products
Change view
Click to view available options
Door Style:
Manual-close
Self-close
Certifications/Compliance:
FM, NFPA, OSHA
FM, NFPA, OSHA, U (NFPA)
Dimensions (D x W x H) Interior:
14.56 x 39.5 x 13 in.
14.56 x 39.5 x 19.5 in.
Height (Metric) Exterior:
45.7 cm
60.9 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Door Style Certifications/Compliance Dimensions (D x W x H) Interior Height (Metric) Exterior
19-160-386 Self-close FM, NFPA, OSHA, U (NFPA) 14.56 x 39.5 x 13 in. 45.7 cm
17-985-63A Manual-close FM, NFPA, OSHA 14.56 x 39.5 x 13 in. 45.7 cm
17-985-63B Manual-close FM, NFPA, OSHA 14.56 x 39.5 x 19.5 in. 60.9 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-160-386 Supplier Justrite™ Supplier No. 891322
  • $2,430.00
    $1,616.65 / Each of 1

    Save $813.35

    33% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Expand or segregate the storage of corrosives conveniently with a Sure-Grip EX Piggyback safety cabinet. Perfect for storing corrosives and acids.

Designed to mount on top of Justrite standard 30- and 45-gallon (114- and 170L) safety cabinets, these Piggyback cabinets create a safe storage space without taking up any valuable floor space. Cabinets can also be used independently as a wall-mount unit or on a countertop.

  • All models come with double-wall construction, dual vents, grounding wire connections, adjustable shelves, leakproof sills, three-point self-latching doors and leveling feet
  • Polyethylene trays attached to galvanized steel shelves and a separate polyethylene liner for the bottom sump resist aggressive chemicals
  • Easy-to-remove liner for quick cleaning of drips and leaks
  • All epoxy baked-on powder-coat finish, inside and out, provides increased chemical resistance
  • Self-close doors shut and latch automatically when a fusible link melts at 165°F (74°C) under fire conditions; unique, concealed self-closing mechanism offers obstruction-free access to contents

Compliance

Meet OSHA and NFPA 30. Cabinets are FM approved.

Warranty and Services

10 Year

Specifications

Dimensions (D x W x H) Interior 14.56 x 39.5 x 13 in.
Product Type Piggyback Storage Cabinet
Load Bearing Capacity 12 gal.
Door Style Self-close
Height (Metric) Exterior 45.7 cm
Depth (Metric) Interior 37 cm
Height (Metric) Interior 33 cm
Depth (Metric) Exterior 45.7 cm
No. of Doors 2
Width (Metric) Exterior 109 cm
Weight (Metric) 60 kg
Width (Metric) Interior 100.3 cm
Material Steel (CR)
Weight (English) 132 lb.
Width (English) Interior 39.5 in.
Depth (English) Exterior 18 in.
Surface Coating Epoxy
For Use With (Application) Flammables
Includes Double wall, dual vents, grounding wire connections, adjustable shelves, leakproof sills, three-point self latching doors and leveling feet, Polyethylene trays, separate Polyethylene liner
Certifications/Compliance FM, NFPA, OSHA, U (NFPA)
Depth (English) Interior 14.56 in.
Height (English) Interior 13 in.
Width (English) Exterior 43 in.
Color Blue
Height (English) Exterior 18 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.