Learn More
Description
- For tabletop parts cleaning and fluid transfer operations involving petroleum products and acids
- Made from robust modified PVC-coated fabric
- Features rigid corner supports and sturdy foam walls
- Includes 1 in. NPT drain fitting and utility strap
- Fluids for disposal can be transfered by attching hose
- Easy to fold and store
Specifications
Specifications
| Capacity (English) | 55 gal. |
| Capacity (Metric) | 208 L |
| Material | PVC-coated Fabric |
| Type | Spill Control Tray |
| Includes | 1 in. NPT drain fitting/utility strap |
| Dimensions (L x W x H) | 1.2 x 1.2 x 0.15 m |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.