Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Nonmetallic Round Type I Safety Cans

Catalog No. 1798572B Shop All Justrite Safety Group Products
Change view
Click to view available options
Diameter (English) Outer:
10.75 in.
12.75 in.
Height (English):
14.2 in.
16 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Outer Height (English)
17-985-72B 12.75 in. 16 in.
17-985-72A 10.75 in. 14.2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-985-72B Supplier Justrite™ Supplier No. 14561
Only null left
Add to Cart
Add to Cart

Can be used to store liquids that will corrode stainless-steel or coated-steel safety cans

  • High-density polyethylene construction
  • Dent- and puncture-resistant and practically chemically inert
  • Equipped with flame arresters to protect contents from sparks
  • Hardware and internal flame arrester are stainless steel
  • Pressure-relief mechanism, free-flow double-mesh flame arrester, and leak-tight closure ensure safe storage of flammable liquids
  • Free-swinging handle for balance and easy handling
  • Capacity: 2.5 gal. (9.5L) or 5 gal. (19L)
  • Red

Certifications

UL and ULC listed, FM approved, New York City Approval No. 4448

Compliance

Meets OSHA and NFPA requirements

Specifications

Certifications/Compliance FM, NFPA, OSHA
Product Type Safety Can
Description Dent, Puncture, Chip Resistant
Capacity (English) 5 gal.
Capacity (Metric) 19 L
Color Red
For Use With (Application) To Store Liquids
Material Polyethylene
Shape Round
Height (English) 16 in.
Height (Metric) 40.6 cm
Diameter (English) Opening 1.45 in.
Diameter (English) Outer 12.75 in.
Diameter (Metric) Opening 3.6 cm
Diameter (Metric) Outer 32.38 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.