Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Nonmetallic Safety Dispensing Cans

Catalog No. 19111082 Shop All Justrite Safety Group Products
Change view
Click to view available options
Capacity (Metric):
19 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
19-111-082 19 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-111-082 Supplier Justrite™ Supplier No. 14545
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Nonmetallic Safety Can offers reliable dispensing for even highly corrosive liquids

Nonmetallic Laboratory Safety Cans have all the benefits of Justrite's Type I polyethylene safety cans, with the addition of a self-closing faucet for easy dispensing.

  • Spouts with pressure-relief cap with stainless steel flame arrester
  • Stainless steel hardware, featured on top for maximum corrosion resistance and long life
  • Five-gallon size features vacuum-relief valve in lid allowing liquids to flow smoothly
  • Unique proprietary current-carrying carbon insert imbedded into container provides for proper grounding
  • Nonmetallic Shelf Cans have faucet mounted two inches above bottom to eliminate lifting cans during dispensing

Compliance

NFPA, OSHA

Specifications

Capacity (English) 5 gal.
Capacity (Metric) 19 L
Color Red
Height (English) 17 in.
Height (Metric) 43.2 cm
Diameter (English) Outer 11.5 in.
Diameter (Metric) Outer 29.2 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.