Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Polyethylene Shelf for Corrosives Storage Cabinet
SCI_ED

Catalog No. S28751 Shop All Justrite Safety Group Products
Change view
Click to view available options
For Use With (Equipment):
Corrosives Storage Cabinet
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
S28751 Corrosives Storage Cabinet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S28751 Supplier Justrite™ Supplier No. 24103/EMD

missing translation for 'validMainframeMsg'

Add capacity to storage cabinets for corrosives. The Justrite™ Polyethylene Shelf for Corrosives Storage Cabinets is a polyethylene - HDPE material with a 125 lb. (57kg) capacity.

  • Adds capacity and convenience to corrosive storage cabinet
  • Polyethylene - HDPE
  • 125 lb. (57kg) load capacity
  • Royal blue
  • 848W x 518mm D (33.375W x 20.375 in. D)

Specifications

For Use With (Equipment) Corrosives Storage Cabinet
Load Bearing Capacity 125 lb. (57 kg)
Product Type Shelf
Weight (English) 8.8 lb.
Dimensions (D x W x H) Interior 518 x 848 x 38 mm
Weight (Metric) 4.0 kg
Dimensions (D x W x H) 20.375 x 33.375 x 1.5 in.
Color Blue
Material HDPE
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.