Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ QuickBerm™ Decon Stations
GSA_VA

Catalog No. 19111075 Shop All Justrite Safety Group Products
Change view
Click to view available options
Capacity (Metric):
1132 L
1810 L
2264 L
Capacity (English):
299 gal.
478 gal.
598 gal.
Includes:
2 Channels
3 Channels
4 Channels
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Capacity (English) Includes
19-111-075 1132 L 299 gal. 2 Channels
19-111-076 1810 L 478 gal. 3 Channels
19-111-081 2264 L 598 gal. 4 Channels
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-111-075 Supplier Justrite™ Supplier No. 28570
Add to Cart
Add to Cart

Portable decon stations help prevent environmental contamination

  • Single-piece construction, inside wall-support system forms watertight wash down zones
  • Quick and easy setup, no assembly required
  • Available in two, three or four-zone models
  • Watertight, lightweight PVC coated fabric provides wide range of chemical resistance
  • The 203mm (8 in.) walls allow for easy entry and exit of compartments
  • One 0.75 in. GHT drain fitting per zone

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Decontamination Station
Material PVC-coated Fabric
Capacity (English) 299 gal.
Capacity (Metric) 1132 L
Dimensions (L x W x H) 3 x 1.8 x 0.2 m
Includes 2 Channels
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.