Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ QuickBerm™ Washdown Stations

Catalog No. 19111079 Shop All Justrite Safety Group Products
Change view
Click to view available options
Capacity (Metric):
947 L
1609 L
2840 L
6815 L
Capacity (English):
250 gal.
425 gal.
750 gal.
1800 gal.
Dimensions (L x W x H):
16.5 x 4.3 x 0.1 m
3.4 x 3 x 0.1 m
5.5 x 3 x 0.1 m
790 x 370 x 10 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Capacity (English) Dimensions (L x W x H)
19-111-079 2840 L 750 gal. 790 x 370 x 10 cm
19-111-077 947 L 250 gal. 3.4 x 3 x 0.1 m
19-111-078 1609 L 425 gal. 5.5 x 3 x 0.1 m
19-111-080 6815 L 1800 gal. 16.5 x 4.3 x 0.1 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-111-079 Supplier Justrite™ Supplier No. 28579
Add to Cart
Add to Cart
Request a Quote

Portable drive-through station captures contaminated water from vehicle and construction equipment wash down

  • Vinyl coated material reinforced with radio frequency-welded, high visibility yellow runway strips that withstand drive-thru traffic, including backhoes and skid steers
  • Removable foam inserts of 102mm (4 in.) diameter, supports sidewalls and planks (203W x 51mm H) slide into pockets to keep end walls elevated to prevent wastewater from escaping during drive-over
  • Foldable to compact size after removing foam inserts
  • Two 1 in. NPT fittings on each side of berm for drainage
  • Brass grommets around perimeter enables securely anchor berm during use

Compliance

Comply with EPA for stormwater regulations.

Specifications

Product Type Washdown Station
Capacity (English) 750 gal.
Capacity (Metric) 2840 L
Dimensions (L x W x H) 790 x 370 x 10 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.