Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Safesite™ Flammable Combo Safety Chest

Catalog No. 19414004 Shop All Justrite Safety Group Products
Change view
Click to view available options
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-414-004 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-414-004 Supplier Justrite™ Supplier No. 16036

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provides safe, secure storage for flammables along with tools and other valuables

Specifications

Width (Metric) Interior Large: 775 mm
Small: 311 mm
Height (Metric) Interior Large: 533.5 mm
Small: 457 mm
Depth (Metric) Interior Large: 603 mm
Small: 533.5 mm
Product Type Combo Safety Chest
Dimensions (D x W x H) Interior Large Compartment: 603 x 775 x 533.5 mm (23.75 x 30.5 x 21 in.)
Small Compartment: 533.5 x 311 x 457 mm (21 x 12.25 x18 in.)
Height (English) Interior Large: 21 in.
Small: 18 in.
Color Yellow
Width (English) Interior Large: 30.5 in.
Small: 12.25 in.
Depth (English) Interior Large: 23.75 in.
Small: 21 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.