Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Safety Drum Funnel

Catalog No. 19039263 Shop All Justrite Safety Group Products
Change view
Click to view available options
For Use With (Equipment):
5 gal. Steel Pails with 2 in. NPT
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
19-039-263 5 gal. Steel Pails with 2 in. NPT
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-039-263 Supplier Justrite™ Supplier No. 08202
  • $213.00
    $140.65 / Each of 1

    Save $72.35

    34% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Small steel funnel for use with 18.9L (5 gal.) steel pails with 5.08cm (2 in. ) NPT

  • Manual closing cover; Wide-mouthed
  • Material: Galvanized Steel
  • Dimensions: 114 x 114mm (4.5 x 4.5 in.)
  • Flame Arrestor: 25mm (1 in.)
  • Capacity: 0.95L (1 qt.)
  • Closure type: Manual
  • NPS-NPT: 51mm (2 in.)
  • Color: Red

Compliance

FM, TUV

Specifications

Certifications/Compliance FM, TUV
Product Type Drum Funnel
Capacity (English) 1 qt.
Capacity (Metric) 0.95 L
Color Red
For Use With (Application) Transferring Flammables
For Use With (Equipment) 5 gal. Steel Pails with 2 in. NPT
Material Galvanized Steel
Includes Manual-closing cover and 1 in. flame arrester
Height (English) 4.5 in.
Height (Metric) 11.4 cm
Diameter (English) Inner 4.5 in.
Diameter (Metric) Inner 11.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.