Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Solid Polyethylene Acid Cabinets: Two-Door Stand-Alone Model
GSA_VA

Catalog No. 19413802 Shop All Justrite Safety Group Products
Change view
Click to view available options
Door Style:
Manual-close
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Door Style
19-413-802 Manual-close
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-413-802 Supplier Justrite™ Supplier No. 24015
  • $13,690.00
    $9,176.65 / Each of 1

    Save $4,513.35

    33% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Superior protection against harsh acids, rust and corrosion

Features protective, all-welded bottom sump and a clean, sleek design to complement laboratory settings

  • Sturdy solid-wall, chemically resistant polyethylene construction with sealed sump
  • Suitable for highly aggressive liquids such as phenol, nitric acid, and sulfuric acid
  • 3-point door latch on undercounter and stand alone model offers secure closure and vapor control
  • External 5.08cm (2 in.) NPT vent/exhaust connections
  • Padlockable hasps
  • Sturdy adjustable shelf
  • Leveling feet on all four corners

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Load Bearing Capacity 23.77 gal. (89.9 L)
No. of Doors 2
Product Type Storage Cabinet
Height (Metric) Exterior 93.3 cm
Material Polyethylene
Weight (Metric) 73 kg
Width (Metric) Exterior 91.44 cm
Width (Metric) Interior 90.2 cm
Height (Metric) Interior 90.2 cm
Depth (Metric) Interior 53 cm
Dimensions (D x W x H) Interior 20.87 x 35.5 x 35.5 in. (53 x 90.2 x 90.2 cm)
Depth (Metric) Exterior 55.2 cm
No. of Shelves 1
Height (English) Interior 35.5 in.
Height (English) Exterior 36.75 in.
Width (English) Interior 35.5 in.
Includes Adjustable Steel leg levelers and patent pending Haz-Alert™ reflective warning labels in 3 languages
Width (English) Exterior 36 in.
Depth (English) Exterior 21.75 in.
Color White
Door Style Manual-close
Depth (English) Interior 20.87 in.
Weight (English) 160 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.