Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Solid Polyethylene Countertop Acid Cabinet
SCI_ED

Catalog No. S04782MF Shop All Justrite Safety Group Products
Change view
Click to view available options
Door Style:
Manual-close
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Door Style
S04782MF Manual-close
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S04782MF Supplier Justrite™ Supplier No. 24004/EMD

missing translation for 'validMainframeMsg'

Ideal for storage of harsh corrosive acids.

  • High-density polyethylene (HDPE) construction with sturdy solid wall and sealed sump
  • Resistant to chemicals and suitable for highly aggressive liquids like phenol, nitric acid and sulfuric acid
  • Holds 6 x 2.5L bottles
  • One door and external 2 in. (5cm) NPT vent/exhaust connections
  • Door hasp accepts padlock for security against unauthorized use
  • Comes with leveling feet on all four corners
  • Dimensions: 17D x 17W x 22 in. H (432 x 432 x 559mm)

Specifications

Product Type Acids Storage Cabinet
Dimensions (D x W x H) Interior 16.25 x 16.5 x 21.5 in.
Depth (Metric) Exterior 43.18 cm
Depth (Metric) Interior 41.3 cm
Height (Metric) Exterior 55.9 cm
Width (Metric) Exterior 43.2 cm
Height (Metric) Interior 54.6 cm
No. of Doors 1
Weight (Metric) 12 kg
Material Polyethylene
Width (Metric) Interior 41.9 cm
Load Bearing Capacity 3.96 gal.
Color White
Depth (English) Interior 16.25 in.
Depth (English) Exterior 17 in.
Weight (English) 26 lb.
Width (English) Interior 16.5 in.
Door Style Manual-close
Width (English) Exterior 17 in.
Includes Adjustable Steel leg levelers and patent pending Haz-Alert™ reflective warning labels in 3 languages
Height (English) Exterior 22 in.
Height (English) Interior 21.5 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.