Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ SpillSlope™ Cabinet Shelves

Catalog No. 1798558C Shop All Justrite Safety Group Products
Change view
Click to view available options
Depth (English):
19.62 in.
30.75 in.
39.37 in.
Width (English):
14 in.
29 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Width (English)
17-985-58C 19.62 in. 14 in.
17-985-58A 39.37 in. 14 in.
19-159-881 30.75 in. 29 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-985-58C Supplier Justrite™ Supplier No. 29936
Add to Cart
Add to Cart

With built-in troughs to help contain spills

  • Made of heavy-gauge galvanized steel
  • Shelves direct spills to back and bottom
  • Each shelf holds up to 350 lb. (159kg)
  • Adjust at 3 in. (7.6cm) intervals for versatile storage

Specifications

Width (English) 14 in.
Product Type Cabinet Shelf
Material Galvanized Steel
Depth (English) 19.62 in.
Width (Metric) 35.56 cm
Depth (Metric) 49.8 cm
Weight (Metric) 2.7 kg
Includes Built-in troughs to help contain spills
For Use With (Equipment) 12/15 gal. Compac cabinet or 22 gal. slimline cabinet
Weight (English) 6 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.