Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ SpillSlope™ Cabinet Shelves
GSA_VA

Catalog No. 19159881 Shop All Justrite Safety Group Products
Change view
Click to view available options
Depth (English):
19.62 in.
30.75 in.
39.37 in.
Width (English):
14 in.
29 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Width (English)
19-159-881 30.75 in. 29 in.
17-985-58C 19.62 in. 14 in.
17-985-58A 39.37 in. 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-159-881 Supplier Justrite™ Supplier No. 29944
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

With built-in troughs to help contain spills

  • Made of heavy-gauge galvanized steel
  • Shelves direct spills to back and bottom
  • Each shelf holds up to 350 lb. (159kg)
  • Adjust at 3 in. (7.6cm) intervals for versatile storage

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Depth (Metric) 77.15 cm
Width (Metric) 73.7 cm
Width (English) 29 in.
Depth (English) 30.75 in.
Product Type Cabinet Shelf
Height (Metric) Exterior 5.08 cm
Weight (Metric) 7 kg
Weight (English) 16 lb.
For Use With (Equipment) Sure-Grip™ style cabinet, all two door 60 gal. safety cabinet
Height (English) Exterior 2 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.