Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Bench Can for Solvents, Steel

Catalog No. 19018389 Shop All Justrite Safety Group Products
Change view
Click to view available options
Certifications/Compliance:
FM
FM, TUV
Height (English):
3.25 in.
4.5 in.
5.5 in.
5.8 in.
6 in.
Weight (English):
2 lb.
4 lb.
5 lb.
8 lb.
9 lb.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Certifications/Compliance Height (English) Weight (English)
19-018389 FM, TUV 6 in. 9 lb.
17-986-49 FM, TUV 4.5 in. 5 lb.
19-018376 FM 4.5 in. 5 lb.
19-018371 FM, TUV 3.25 in. 4 lb.
19-018383 FM, TUV 5.8 in. 8 lb.
19-018367 FM, TUV 5.5 in. 2 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-018389 Supplier Justrite™ Supplier No. 10775
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For easy cleaning of small parts in solvents, choose the steel Justrite Bench Can for Solvents.

  • Premium-coated-steel construction
  • Easy to use: simply place work on spring-loaded, perforated dasher plate; press down and agitate; then release to return dasher to drain position
  • Plated steel dasher is an effective flame arrester
  • Hinged cover minimizes evaporation losses, and protected rim minimizes the possibility of hand injury

Certifications

FM approved.

Specifications

Certifications/Compliance FM, TUV
Product Type Bench Can
Capacity (English) 3 gal.
Capacity (Metric) 11.3 L
Color Red
For Use With (Application) For Cleaning of Small Parts in Solvents
Material Steel
Finish Powder Paint
Height (English) 6 in.
Height (Metric) 152 mm
Diameter (English) Inner 13.5 in.
Diameter (Metric) Inner 343 mm
Weight (English) 9 lb.
Weight (Metric) 4.1 Kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.