Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Sure-Grip Drum Safety Cabinet
GREENER_CHOICE

Catalog No. 17150A Shop All Justrite Safety Group Products
Change view
Click to view available options
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-150A Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-150A Supplier Justrite™ Supplier No. 899320
  • $5,262.00
    $3,375.65 / Each of 1

    Save $1,886.35

    36% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Use for drum storage or as a dispensing station

Safely house horizontal drums for use in gravity-flow dispensing applications

  • Two self-close doors shut and latch automatically when a fusible link melts at 74°C (165°F) under fire conditions.
  • Unique, concealed self-closing mechanism offers obstruction-free access to contents
  • Interior provides space for a drip-can
  • Includes tracks to guide drum cradle (not included) into position
  • 18 Gauge Steel
  • Dimensions: 121.9 x 76.2 x 127cm (48 x 30 x 50 in.)
  • Capacity: One 200L (55 gal.) drum
  • Color: Yellow

Certifications

FM approved

Compliance

NFPA, OSHA, U (NFPA)

Warranty and Services

Ten year warranty

Specifications

Dimensions (D x W x H) Interior 44.75 x 27 x 46.37 in.
No. of Doors 2
Depth (Metric) Exterior 121.92 cm
Depth (Metric) Interior 113.7 cm
Width (Metric) Exterior 76 cm
Weight (Metric) 165 kg
Height (Metric) Interior 117.8 cm
Height (Metric) Exterior 127 cm
Width (Metric) Interior 68.6 cm
Load Bearing Capacity 55 gal.
Product Type Drum storage cabinet
Material Steel (CR)
Color Yellow
Width (English) Interior 27 in.
Height (English) Exterior 50 in.
Weight (English) 363 lb.
Includes Cradle track
For Use With (Application) Flammables
Depth (English) Exterior 48 in.
Certifications/Compliance FM, NFPA, OSHA, U (NFPA)
Door Style Manual-close
Depth (English) Interior 44.75 in.
Height (English) Interior 46.37 in.
Width (English) Exterior 30 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.