Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Sure-Grip™ EX™ Blue Steel Safety Cabinets for Corrosives
GREENER_CHOICESCI_ED

Catalog No. S04766MF Shop All Justrite Safety Group Products
Change view
Click to view available options
Load Bearing Capacity:
30 gal. (113.5 L)
45 gal. (170 L)
No. of Doors:
1
2
No. of Shelves:
1
2
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity No. of Doors No. of Shelves
S04766MF 30 gal. (113.5 L) 1 1
S04767MF 45 gal. (170 L) 2 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S04766MF Supplier Justrite™ Supplier No. 893082
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Epoxy baked-on powder coat finish provides increased chemical resistance and resists solvents used in labs.

  • Double-wall construction and dual vents
  • Grounding wire connections and leakproof sills
  • Three-point self-latching doors and leveling feet
  • Available in different capacities and varying numbers of adjustable shelves
  • Polyethylene trays attached to galvanized steel shelves and separate polyethylene liner for bottom sump
  • Extra polyethylene top work tray in 30 gal. (15L) two-door cabinet

Specifications

Dimensions (D x W x H) Interior 14.56 x 39.5 x 39.62 in.
Product Type Corrosives Cabinet
Load Bearing Capacity 30 gal. (113.5 L)
Door Style Self-close
Width (Metric) Interior 100.3 cm
Depth (Metric) Exterior 45.7 cm
Depth (Metric) Interior 37 cm
Height (Metric) Exterior 112 cm
Width (Metric) Exterior 109 cm
Weight (Metric) 113.3 kg
Height (Metric) Interior 100.6 cm
No. of Shelves 1
No. of Doors 1
Includes Double wall, dual vents, grounding wire connections, adjustable shelves, leakproof sills, three-point self latching doors and leveling feet, Polyethylene trays, separate Polyethylene liner
Width (English) Interior 39.5 in.
Surface Coating Epoxy
Depth (English) Interior 14.56 in.
Width (English) Exterior 43 in.
Certifications/Compliance NFPA, OSHA, U (NFPA)
Color Blue
For Use With (Application) Flammables
Height (English) Interior 39.62 in.
Depth (English) Exterior 18 in.
Material Steel (CR)
Weight (English) 250 lb.
Height (English) Exterior 44 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.