Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Sure-Grip™ EX Compac Flammable Safety Cabinet FSE
SCI_ED

Catalog No. S15226MF Shop All Justrite Safety Group Products
Change view
Click to view available options
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S15226MF Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15226MF Supplier Justrite™ Supplier No. 891220/EMD

missing translation for 'validMainframeMsg'

Includes

One adjustable shelf

Reduces fire risks, improve productivity by storing flammable fuels and chemicals in code-compliant safety cabinets.

  • Self-latch engages critical three-point latching system for protection under fire conditions
  • Double-wall 18 ga welded steel construction provides 1.5 in. (3.8cm) of insulating air space for fire resistance
  • Manual-close door opens to full 180 degrees and self-latches when pushed closed
  • Self-close door shuts and latches automatically when fusible link melts at 165°F (74°C) under fire conditions
  • Unique, concealed self-closing mechanism offers obstruction-free access to contents
  • Durable lead-free epoxy/polyester powder-coat finish provides chemical resistance
  • Features dual vents with flame arresters, four adjustable self-leveling feet, grounding connector, and trilingual warning label
  • For added security, U-Lochandle comes with cylinder lock and key set or accepts optional padlock
  • Haz-Alerttrademark (TM) reflective warning labels are highly visible under fire conditions or during power outages when illuminated with flashlight
  • SpillSlopetrademark (TM) safety shelves direct incidental spills to back and bottom of leakproof sump

Certifications

FM approved

Compliance

Meets OSHA and NFPA 30 regulations; Self-close door styles also meet NFPA 1 and IFC

Warranty and Services

10 years

Specifications

Product Type Sure-Grip EX Compac Flammable Safety Cabinet
Load Bearing Capacity 12 gal. (45 L)
Door Style Self-close
Width (Metric) Exterior 59.1 cm
No. of Shelves 1
Height (Metric) Interior 77.5 cm
Depth (Metric) Interior 37 cm
Width (Metric) Interior 50.8 cm
Depth (Metric) Exterior 45.7 cm
Height (Metric) Exterior 88.9 cm
Dimensions (D x W x H) Interior 37 x 50.8 x 77.5 cm (14.5 x 20 x 30.5 in.)
No. of Doors 1
Depth (English) Exterior 18 in.
Certifications/Compliance FM, NFPA, OSHA, IFC
Height (English) Interior 30.5 in.
Material Steel
Color Yellow
Width (English) Exterior 23.25 in.
Height (English) Exterior 35 in.
Width (English) Interior 20 in.
Depth (English) Interior 14.5 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.