Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Sure-Grip™ EX Corrosives/Acid Steel Safety Cabinet
SCI_ED

Catalog No. S15218MF Shop All Justrite Safety Group Products
Change view
Click to view available options
Door Style:
Manual-close
Self-close
Certifications/Compliance:
FM, NFPA, OSHA
FM, NFPA, OSHA, IFC
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Door Style Certifications/Compliance
S15218MF Manual-close FM, NFPA, OSHA
S15219MF Self-close FM, NFPA, OSHA, IFC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S15218MF Supplier Justrite™ Supplier No. 893002/EMD

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

View Alternate Product

Includes

Polyethylene trays, Polyethylene liner, Extra polyethylene work tray

Protect your work environment with a Justrite Sure-Grip EX Cabinet. Made from 18-gauge steel construction with heat-fused powder coating, this cabinet is perfect for storing corrosives and acids.

  • Self-latching mechanism to ensure proper closure and engagement of three-point lock for protection under fire conditions
  • Hidden mechanism on self-close style optimizes shelf space, provides obstruction-free access to contents
  • Fusible link holds doors wide open—melts at 74°C (165°F) to automatically close doors in case of fire

Certifications

FM approved

Compliance

Meet NFPA Code 30 and comply with OSHA regulations. Self-closing models meet NFPA 1, IFC regulations.

Warranty and Services

10 years

Specifications

Product Type Corrosives and Acids Safety Cabinet
Dimensions (D x W x H) Interior 14.5 x 39.5 x 39.6 in.
Height (Metric) Interior 100.6 cm
Width (Metric) Exterior 109.2 cm
No. of Doors 2
Depth (Metric) Exterior 45.7 cm
No. of Shelves 1
Depth (Metric) Interior 37 cm
Width (Metric) Interior 100.3 cm
Height (Metric) Exterior 111.8 cm
Load Bearing Capacity 30 gal. (114 L)
Depth (English) Exterior 18 in.
Includes Polyethylene trays, Polyethylene liner, Extra polyethylene work tray
Certifications/Compliance FM, NFPA, OSHA
Door Style Manual-close
Height (English) Interior 39.6 in.
Width (English) Interior 39.5 in.
Width (English) Exterior 43 in.
Height (English) Exterior 44 in.
Material Steel
Depth (English) Interior 14.5 in.
Color Blue
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.