Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Sure-Grip™ EX Corrosives/Acid Steel Safety Cabinet
SCI_ED

Catalog No. S15219MF Shop All Justrite Safety Group Products
Change view
Click to view available options
Door Style:
Manual-close
Self-close
Certifications/Compliance:
FM, NFPA, OSHA
FM, NFPA, OSHA, IFC
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Door Style Certifications/Compliance
S15219MF Self-close FM, NFPA, OSHA, IFC
S15218MF Manual-close FM, NFPA, OSHA
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S15219MF Supplier Justrite™ Supplier No. 893022/EMD

missing translation for 'validMainframeMsg'

Includes

Polyethylene trays, Polyethylene liner, Extra polyethylene work tray

Protect your work environment with a Justrite Sure-Grip EX Cabinet. Made from 18-gauge steel construction with heat-fused powder coating, this cabinet is perfect for storing corrosives and acids.

  • Real CPR Help™ provides real-time feedback on both rate and depth of chest compressions to enhance CPR resuscitation quality
  • Bar graph, along with metronome, helps to achieve optimal compression levels
  • See-Through CPR™ allows rescuer to view patient's underlying ECG rhythm while performing CPR
  • Three-lead patient monitoring and manual override offer more flexibility in monitoring, analyzing, and delivering treatment
  • Rectilinear Biphasic™ waveform (RBW) provides current, defibrillation efficacy, and less risk
  • IP55 dust-water ingress rating
  • Passes 1.5m drop test
  • Complete electrode compatibility with AED Plus™ and line of professional defibrillators
  • Battery compatibility with ZOLL's E Series™, M Series™, and R Series™ professional defibrillators

Certifications

FM approved

Compliance

Meet NFPA Code 30 and comply with OSHA regulations. Self-closing models meet NFPA 1, IFC regulations.

Warranty and Services

10 years

Specifications

Product Type Corrosives and Acids Safety Cabinet
Dimensions (D x W x H) Interior 14.5 x 39.5 x 39.6 in.
Load Bearing Capacity 30 gal. (114 L)
Door Style Self-close
Height (Metric) Exterior 111.8 cm
Depth (Metric) Interior 37 cm
Width (Metric) Exterior 109.2 cm
Width (Metric) Interior 100.3 cm
Depth (Metric) Exterior 45.7 cm
Height (Metric) Interior 100.6 cm
No. of Doors 2
No. of Shelves 1
Includes Polyethylene trays, Polyethylene liner, Extra polyethylene work tray
Height (English) Interior 39.6 in.
Width (English) Exterior 43 in.
Width (English) Interior 39.5 in.
Depth (English) Exterior 18 in.
Height (English) Exterior 44 in.
Material Steel
Color Blue
Certifications/Compliance FM, NFPA, OSHA, IFC
Depth (English) Interior 14.5 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.