Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Sure-Grip™ EX Countertop Corrosives/Acid Steel Safety Cabinet FSE
SCI_ED

Catalog No. S15221MF Shop All Justrite Safety Group Products
Change view
Click to view available options
Door Style:
Manual-close
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Door Style
S15221MF Manual-close
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15221MF Supplier Justrite™ Supplier No. 890402/EMD

missing translation for 'validMainframeMsg'

Includes

Polyethylene trays, polyethylene liner

Stores corrosives safely in minimal available space.

  • Double-wall construction, dual vents, grounding wire connections, adjustable shelves, leakproof sills, three-point self-latching doors and leveling feet
  • Opens to full 180 degrees and self-latches when pushed closed
  • Includes polyethylene trays attached to galvanized steel shelves, separate polyethylene liner for bottom sump resist aggressive chemicals
  • Easily remove liner for quick cleaning of drips and leaks
  • All epoxy baked-on powder-coat finish, inside and out, provides increased chemical resistance

Compliance

Meets OSHA and NFPA 30 requirements.

Warranty and Services

10 years

Specifications

No. of Doors 1
Width (Metric) Interior 43.2 cm
Depth (Metric) Exterior 43.2 cm
Depth (Metric) Interior 34.9 cm
Width (Metric) Exterior 34.9 cm
Dimensions (D x W x H) Interior 34.9 x 34.9 x 47 cm (13.75 x 13.75 x 18.5 in.)
Height (Metric) Interior 47 cm
No. of Shelves 1
Height (Metric) Exterior 55.9 cm
Load Bearing Capacity 4 gal. (15 L)
Product Type Sure-Grip EX Countertop Corrosives/Acid Steel Safety Cabinet
Door Style Manual-close
Color Blue
Material Steel
Width (English) Interior 13.75 in.
Width (English) Exterior 17 in.
Depth (English) Exterior 17 in.
Certifications/Compliance NFPA, OSHA
Height (English) Interior 18.5 in.
Height (English) Exterior 22 in.
Includes Polyethylene trays, polyethylene liner
Depth (English) Interior 13.75 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.