Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Sure-Grip™ EX Double-Duty Horizontal Safety Cabinet
GREENER_CHOICE

Catalog No. 19121873 Shop All Justrite Safety Group Products
Change view
Click to view available options
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-121-873 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-121-873 Supplier Justrite™ Supplier No. 899260
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Conveniently combines drum and container storage in one cabinet

Fire-resistant cabinet constructed of sturdy 18 gauge double-wall steel with 1.5 in. (3.8cm) of insulating air space offers safe, versatile dual-storage capacity for small and large flammable liquid containers up to a total of 115 gal.†.

  • Drum-storage compartment accommodates one vertical 30- or 55-gallon drum; one half-depth adjustable shelf enables access to pumps and funnels and provides additional storage capacity
  • Container-storage compartment holds up to twelve 5-gallon safety cans and has two full-depth SpillSlope™ adjustable shelves that direct incidental spills to the back and bottom of the leakproof sump
  • Both compartments have independent self-latching with mandatory three-point latching system that engages automatically when the door is pushed closed
  • Four vents with flame arresters strategically located at bottom left and top right of outside side panels, along with two vents on inside partition to provide ventilation
  • Highly visible Haz-Alert™ trilingual warning label Flammable - Keep Fire Away clearly identifies contents and provides added safety during power outages or fires
  • Removable drum rollers in the sump to facilitate movement of heavy drums
  • built-in grounding connector
  • Sure-Grip U-Loc™ flush handle comes with two keys or accepts padlock (not included) for extra security
  • Finished inside and out with a durable lead-free hybrid epoxy and polyester powder paint for chemical resistance

Order Info

Available with manual or self-closing doors; self-close style equipped with a fusible link that holds doors wide open during use and melts at 165°F to automatically close doors in the event of a fire.

Compliance

Meets NFPA and OSHA requirements.

†OSHA Code 29CFR 1910.106 states that not more than 60 gallons may be Class 1 and II liquids.

Specifications

Product Type Drum Safety Cabinet
Load Bearing Capacity 115 gal.
Width (English) Interior Drum side: 30.62 in.
Can side: 23.25 in.
Depth (Metric) Interior 77.06 cm
No. of Doors 2
No. of Shelves 3
Weight (Metric) 305 kg
Depth (Metric) Exterior 86.4 cm
Height (Metric) Interior 153.67 cm
Width (Metric) Interior Drum side: 77.77 cm
Can side: 59 cm
Width (Metric) Exterior 149.9 cm
Height (Metric) Exterior 165.1 cm
For Use With (Application) Flammables
Width (English) Exterior 59 in.
Certifications/Compliance NFPA, OSHA
Surface Coating Epoxy, Polyester
Door Style Manual-close
Height (English) Interior 60.5 in.
Includes Drum roller in the sump and one half-depth shelf in the drum compartment, two full-size adjustable shelves in the can compartment, U-Loc™ handles with two keys, Haz-Alert™ reflective trilingual exterior labeling and Gal
Color Yellow
Weight (English) 672 lb.
Height (English) Exterior 65 in.
Depth (English) Interior 30.34 in.
Depth (English) Exterior 34 in.
Material Steel (CR)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.