Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Sure-Grip™ EX Combustibles Safety Cabinet for Paint and Ink
GREENER_CHOICE

Catalog No. 1798566B Shop All Justrite Safety Group Products
Change view
Click to view available options
Certifications/Compliance:
FM, NFPA, OSHA
FM, NFPA, OSHA, U (NFPA)
Weight (English):
223 lb.
225 lb.
Weight (Metric):
101.2 kg
102 kg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Certifications/Compliance Weight (English) Weight (Metric)
17-985-66B FM, NFPA, OSHA, U (NFPA) 225 lb. 102 kg
17-985-66A FM, NFPA, OSHA 223 lb. 101.2 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-985-66B Supplier Justrite™ Supplier No. 893031
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Justrite Sure-Grip™ EX Combustibles Safety Cabinet for Paint and Ink provides safe storage for paint, ink, other Class III combustibles.

  • All-welded, double-wall construction, dual vents, leakproof door sills, adjustable leveling feet, three adjustable shelves, and grounding wire connections
  • Both manual and self-closing two-door styles feature self-latching doors for easy engagement of the critical three-point latch mechanism
  • Sure-Grip U-Loc™ flush handle comes with two keys or accepts padlock (not included) forextra security
  • High-visibility Haz-Alert™ reflective warning labels provide added safety during power outages or fires

Certifications

Model 17-985-66B also UL listed.

Compliance

FM approved.

Specifications

Dimensions (D x W x H) Interior 14.56 x 39.5 x 39.62 in.
Depth (Metric) Exterior 45.7 cm
Width (Metric) Interior 100.3 cm
Depth (Metric) Interior 37 cm
Height (Metric) Interior 100.6 cm
Weight (Metric) 102 kg
Height (Metric) Exterior 112 cm
Width (Metric) Exterior 109 cm
No. of Doors 2
No. of Shelves 3
Product Type Combustible safety cabinet
Load Bearing Capacity 40 gal.
Height (English) Exterior 44 in.
Height (English) Interior 39.62 in.
Certifications/Compliance FM, NFPA, OSHA, U (NFPA)
Includes U-Loc™ handle with a cylinder lock and key set or an optional padlock, Haz-Alert™ reflective trilingual warning labels, dual vents, leakproof door sills, adjustable leveling feet, three adjustable shelves and grounding
Depth (English) Exterior 18 in.
Surface Coating Epoxy, Polyester
For Use With (Application) Flammables
Material Steel (CR)
Depth (English) Interior 14.56 in.
Color Red
Door Style Manual-close
Width (English) Interior 39.5 in.
Weight (English) 225 lb.
Width (English) Exterior 43 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.