Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Sure-Grip™ EX Piggyback Corrosives/Acid Steel Safety Cabinet
SCI_ED

Catalog No. S28762 Shop All Justrite Safety Group Products
Change view
Click to view available options
Door Style:
Manual-close
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Door Style
S28762 Manual-close
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S28762 Supplier Justrite™ Supplier No. 891322/EMD

missing translation for 'validMainframeMsg'

Expand storage and safely segregate corrosives using cabinets with exclusively formulated paint and poly trays that resist acids, bases and solvents. The Justrite™ Sure-Grip™ EX Piggyback Corrosives/Acid Steel Safety Cabinet features an easy-to-remove liner for quick cleaning of drips and leaks.

  • Designed to mount on top of Justrite standard 30- and 45-gallon (114- and 170L) safety cabinets, these Piggyback cabinets create a safe storage space without taking up any valuable floor space
  • Cabinets can also be used independently as a wall-mount unit or on a countertop
  • All models come with double-wall construction, dual vents, grounding wire connections, adjustable shelves, leakproof sills, three-point self-latching doors and leveling feet
  • Manual-close door(s) opens to a full 180 degrees and self-latches when pushed closed
  • Polyethylene trays attached to galvanized steel shelves and a separate polyethylene liner for the bottom sump resist aggressive chemicals
  • Easy-to-remove liner for quick cleaning of drips and leaks
  • All epoxy baked-on powder-coat finish, inside and out, provides increased chemical resistance

Specifications

Dimensions (D x W x H) Interior 14.56 x 39.5 x 13 in.
Product Type Piggyback Storage Cabinet
Depth (Metric) Interior 37 cm
No. of Doors 2
Weight (Metric) 60 kg
Width (Metric) Interior 100.3 cm
Height (Metric) Interior 33 cm
Depth (Metric) Exterior 45.7 cm
Width (Metric) Exterior 109 cm
Load Bearing Capacity 12 gal.
Width (English) Interior 39.5 in.
Height (English) Interior 13 in.
Door Style Manual-close
Certifications/Compliance FM, NFPA, OSHA, U (NFPA)
Includes Double wall, dual vents, grounding wire connections, adjustable shelves, leakproof sills, three-point self latching doors and leveling feet, Polyethylene trays and more!
Depth (English) Interior 14.56 in.
Color Blue
Surface Coating Epoxy
Width (English) Exterior 43 in.
Weight (English) 132 lb.
For Use With (Application) Flammables
Height (English) Exterior 18 in.
Description Liner: Polyethylene
Depth (English) Exterior 18 in.
Material Steel (CR)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.