Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Sure-Grip™EX Specialty Cabinets
GREENER_CHOICE

Catalog No. 19812464 Shop All Justrite Safety Group Products
Change view
Click to view available options
Color:
Red
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-812-464 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-812-464 Supplier Justrite™ Supplier No. 894501
  • $2,860.00
    $2,189.65 / Each of 1

    Save $670.35

    23% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Identify combustible liquids

  • Stores flammable liquids
  • Color: red

Certifications

FM Global tested and approved. Designed in accordance with National Fire Protection Association (NFPA) code 30 regulation

Compliance

Complies with OSHA regulations

Specifications

No. of Doors 2
No. of Shelves 2
Product Type Specialty safety cabinet
Load Bearing Capacity 45 gal. (170 L)
Dimensions (D x W x H) Interior 14.56 x 39.5 x 60.5 in. (37 x 100.3 x 153.7 cm)
Height (Metric) Exterior 165.1 cm
Weight (Metric) 136 kg
Width (Metric) Exterior 109 cm
Width (Metric) Interior 100.3 cm
Height (Metric) Interior 153.7 cm
Depth (Metric) Exterior 45.7 cm
Depth (Metric) Interior 37 cm
Height (English) Exterior 65 in.
Height (English) Interior 60.5 in.
Color Red
Depth (English) Interior 14.56 in.
Includes U-Loc™ handles with two keys, Haz-Alert™ reflective trilingual exterior labeling and 2 adjustable Galvanized Steel SpillSlope™ shelves that direct all spills to the 5.1cm leakproof sump, dual vents wit
Weight (English) 299 lb.
Depth (English) Exterior 18 in.
Width (English) Exterior 43 in.
Certifications/Compliance FM, NFPA, OSHA
Material Steel (CR)
Door Style Manual-close
For Use With (Application) Flammables
Surface Coating Epoxy, Polyester
Width (English) Interior 39.5 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.