Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Tip-Over Protection System for Drum Funnel

Catalog No. 19812446 Shop All Justrite Safety Group Products
Change view
Click to view available options
Material:
Brass
Galvanized Steel
Product Type:
Drum Funnel
Tip-over Protection Kit
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Product Type
19-812-446 Galvanized Steel Drum Funnel
19-812-447 Brass Tip-over Protection Kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-812-446 Supplier Justrite™ Supplier No. 08203
Add to Cart
Add to Cart

Includes

Model 08214 (Tip-Over Protection Kit Only)

  • Self-close valve with 5.1cm (2 in.) bung adapter
  • Brass vent with 1.9cm (0.75 in.) bung adapter

Model 08203 (Funnel with Tip-Over Protection Kit)

  • Funnel with self-closing ball valve and vent adapter
  • 15.2cm (6 in.) flame arrester
  • Tip-over protection kit

Secure protection for 5.1cm (2 in. ) drum bung

  • Funnel made of galvanized steel
  • Vent made of brass
  • Self-closing valve and cover

Certifications

FM approved

Specifications

Certifications/Compliance FM
Product Type Drum Funnel
Description Self Close
Capacity (Metric) 3.78 L
For Use With (Equipment) For 2 in. Drum Bung
Material Galvanized Steel
Includes 6 in. flame arrestor, self-closing cover
Diameter (Metric) Opening 27.3 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.