Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Undercounter Cabinet
GREENER_CHOICE

Catalog No. 19159882 Shop All Justrite Safety Group Products
Change view
Click to view available options
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-159-882 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-159-882 Supplier Justrite™ Supplier No. 892320
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Undercounter space for safe storage of flammables provides quick access at work stations: two doors available in self close style with capacity of 22 gal. (83L) and one adjustable shelf. Yellow.

Protect workers, reduce fire risks, and improve productivity by storing flammable fuels and chemicals in code-compliant safety cabinets.

  • Designed to meet OSHA and NFPA standards, Sure-Grip™ EX cabinets are constructed of sturdy 18-gauge (1mm) thick double-wall, welded steel with 1-1/2 in. (38-mm) of insulating air space for fire resistance
  • High-performance, self-latching doors close easily and securely for maximum protection under fire conditions
  • Fail-safe closing mechanism ensures three-point stainless-steel bullet latching system works every time

For added security

  • U-Loc™ handle comes with a cylinder lock and key set or accepts an optional padlock
  • Haz-Alert™ reflective warning labels are highly visible under fire conditions or during power outages when illuminated with a flashlight.

Self-close doors

  • Shut and latch automatically when a fusible link melts at 165°F (74°C) under fire conditions
  • Unique, concealed self-closing mechanism offers obstruction-free access to contents
  • All door styles meet OSHA and NFPA 30; self-close door styles also meet NFPA 1 and the International Fire Code.

Additional features

  • Patented SpillSlope™ galvanized steel shelves direct spills to back and bottom of a leakproof 2 in. (51-mm) bottom sump
  • Adjust on 3 in. (76-mm) centers for versatile storage
  • Cabinets also feature dual vents with flame arresters, four adjustable self-leveling feet, grounding connector, and trilingual warning label.
  • Durable lead-free epoxy/polyester powder-coat finish provides excellent chemical resistance.
  • Sized and fitted with 3.5H x 2.5 in. D kickplate to mount flush with other cabinetry
  • Leveling feet adjust to 1.125 in. for alignment on uneven floors

Certifications

FM Global tested and approved. Designed in accordance with National Fire Protection Association (NFPA) code 30 regulation

Compliance

FM Approved and Complies with OSHA regulations and the International Fire Code of NFPA 1 Uniform Fire Code

Specifications

Dimensions (D x W x H) Interior 18.75 x 31.75 x 27.37 in.
Depth (Metric) Exterior 55.9 cm
No. of Shelves 1
No. of Doors 2
Height (Metric) Interior 69.5 cm
Depth (Metric) Interior 47.6 cm
Width (Metric) Exterior 88.9 cm
Width (Metric) Interior 80.6 cm
Height (Metric) Exterior 88.9 cm
Weight (Metric) 87 kg
Door Style Self-close
Load Bearing Capacity 22 gal. (83 L)
Product Type Undercounter storage cabinet
Width (English) Exterior 35 in.
Depth (English) Interior 18.75 in.
Height (English) Exterior 35 in.
Color Yellow
Material Steel (CR)
Certifications/Compliance FM, NFPA, OSHA, U (NFPA)
Weight (English) 192 lb.
Surface Coating Epoxy, Polyester
For Use With (Application) Flammables
Width (English) Interior 31.75 in.
Depth (English) Exterior 22 in.
Height (English) Interior 27.37 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.