Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Wood Laminate Storage Cabinets for Corrosives and Acids
SCI_ED

Catalog No. S04765MF Shop All Justrite Safety Group Products
Change view
Click to view available options
Dimensions (D x W x H):
16 x 24 x 18.5 in.
22 x 36 x 35.75 in.
Load Bearing Capacity:
36 x 2.5 L Bottles
6 x 2.5 L Bottles
Product Type:
Countertop storage cabinet
Undercounter storage cabinet
No. of Shelves:
1
None
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H) Load Bearing Capacity Product Type No. of Shelves
S04765MF 22 x 36 x 35.75 in. 36 x 2.5 L Bottles Undercounter storage cabinet 1
S04764MF 16 x 24 x 18.5 in. 6 x 2.5 L Bottles Countertop storage cabinet None
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S04765MF Supplier Justrite™ Supplier No. 24140/EMD

missing translation for 'validMainframeMsg'

Includes

Adjustable leg levelers, patent pending Haz-Alert™ reflective labels and double key set for safety and security

Suitable for storing highly corrosive liquids such as phenol, nitric acid and sulfuric acid.

  • Long-lasting wood construction provides exceptional strength
  • Stainless-steel handles and hinges resist corrosion from harsh acids
  • Shelves adjust on 32mm centers to accommodate wide variety of containers
  • Sturdy clip system adjusts shelves if required
  • Two doors
  • Color: blue

Countertop Model

  • Ideal for smaller quantities used at workbench level
  • No shelves

Undercounter Model

  • Can be used freestanding
  • One adjustable shelf
  • With removable, easy-to-clean polyethylene work surface top recessed 16mm to help contain incidental leaks

Specifications

Dimensions (D x W x H) Interior 20.85 x 34.4 x 29.49 in.
Dimensions (D x W x H) 22 x 36 x 35.75 in.
Width (Metric) Interior 87.4 cm
Load Bearing Capacity 36 x 2.5 L Bottles
Product Type Undercounter storage cabinet
Height (Metric) Interior 74.9 cm
Width (Metric) Exterior 91.44 cm
No. of Shelves 1
Weight (Metric) 106 kg
Depth (Metric) Exterior 55.8 cm
Depth (Metric) Interior 53 cm
Height (Metric) Exterior 90.8 cm
No. of Doors 2
Includes Adjustable leg levelers, Haz-Alert™ reflective labels, and double key set for safety and security
Height (English) Exterior 35.75 in.
Material Wood
Height (English) Interior 29.49 in.
Depth (English) Exterior 22 in.
Door Style Manual-close
Width (English) Interior 34.4 in.
Width (English) Exterior 36 in.
Color Royal Blue
Weight (English) 233 lb.
Depth (English) Interior 20.85 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.