Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One K2EDTA GelTubes

Catalog No. 22040532
Change view
Click to view available options
Capacity (Metric):
5 mL
8 mL
Closure Color:
Lavender with Yellow Ring
White with Yellow Ring
Tube Size:
13 x 100 mm
16 x 100 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Color Tube Size
22-040-532 5 mL White with Yellow Ring 13 x 100 mm
22-040-535 8 mL Lavender with Yellow Ring 16 x 100 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 22-040-532 Supplier Greiner Bio-One Supplier No. 456058P
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For plasma preparation in molecular diagnostics. Greiner Bio-One K2EDTA GelTubes is also used for detection of viruses, parasites and bacteria.

  • Interior is spray dried with 1.8mg of anhydrous EDTA per 1mL of blood which acts as a anticoagulant binding the calcium ions and interrupting the clotting cascade
  • Clear as glass with equal or better performance
  • Molded to be virtually unbreakable, providing a better level of safety than glass
  • Tubes should be centrifuged within six hours following blood collection
  • Nonscrew Safety Pull Caps can be removed with a gentle pull
TRUSTED_SUSTAINABILITY

Specifications

Closure Type Non-ridged Pull Cap
Capacity (Metric) 5 mL
Closure Color White with Yellow Ring
Tube Size 13 x 100 mm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.