Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dickson™ K-Thermocouple Sensing Chart Recorders
SDP

Catalog No. 15074114
Change view
Click to view available options
Includes:
Without AV alarm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
15-074-114 Without AV alarm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-074-114 Supplier Dickson™ Supplier No. KT8P2

missing translation for 'validMainframeMsg'

Includes

AC adapter, Red pen, Four AA batteries, Quick start guide and 4 ft. bead-wire probe

Requires

Charts

Reliable, valuable, and dependable chart recorder with replaceable sensor.

User-selectable temperature ranges and recording times. Portable or wall mount.

Features

  • Large 8 in. chart offers 84% more readable area than a 6 in. chart
  • Available temperature range up to +2000°F
  • Select from one- or two-pen models
  • Large, 1 in. high digital display (not on KT801 model)
  • Audio/visual alarms (KT803, 804 only)
  • Compact, rugged enclosure
  • Flip-up pen arm for easy chart and pen changes
  • 120V AC adapter with 9V battery backup)
Specifications
  • Temperature accuracy (recorder only): ±1.8°F (±1°C)
  • Temperature sensor: flexible, 4 in. bead wire K-thermocouple probe, PTFE coated, suitable for most gas, liquids, and semi-solids to +500°F (max)
  • Ambient operating conditions: +32 to +122°F (0 to +50°C); 0 to 95% RH (noncondensing)
  • Calibration: user calibration, zero point
  • Recording time: user selectable: 24-hour, 7-day or 31-day (31-day available on KT802, 803)
  • Dimensions: 9.2L x 9.2W x 3.1 in.H (23.4 x 23.4 x 7.9cm)
  • Weight: approx. 4 lb. (1.8kg) with battery

Certifications

CE

Compliance

CE approved.

Warranty and Services

One year

Specifications

Warranty One year
Voltage 120/240 VAC, 12 VDC
Battery Life 72 Hours (back-up only)
Certifications/Compliance CE
Battery Type Four AA batteries
Product Type Chart Recorder
Temperature Range (English) -50° to +50°F/C; -20° to +20°F/C; 0° to 100°F/C; 0° to 150°F/C; 0° to 250°F/C; 0° to 500°F/C; 0° to 1000°F/C (0° to 2000°F); 50° to 150°F/C
Material ABS, polycarbonate, aluminum
Includes Without AV alarm
IP Rating IP20
Mounting Free- standing or wall mounted
Resolution 0.1
Sensor Remote K-Thermocouple probe
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.