Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ K2-G Tool Kaddie

Catalog No. 19103127 Shop All Brady Corporation Products
Change view
Click to view available options
Material:
MDPE
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-103-127 MDPE
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-103-127 Supplier Brady™ Supplier No. K2G
Add to Cart
Add to Cart

Store your spill supplies in this mobile spill kaddie. The Brady™ K2-G Tool Kaddie is compact and great for emergency kits.

  • Empty mobile spill kaddie
  • Compact and great for emergency kits
  • Great way to store spill supplies
  • Key part of any custom spill kit

Specifications

Color Gray
Material MDPE
Type Mobile Spill Kaddie
For Use With (Application) Emergency spill kits
Dimensions (L x W x H) 18 x 17 x 39 in.
Height (English) 39 in.
Weight (English) 22.9 lb.
Weight (Metric) 50.49 kg
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.