Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Roche Diagnostics KAPA UDI PRIMER MIX 97-192

Catalog No. NC2064980 Shop All Roche Diagnostics Products
Encompass

  • Product type: KAPA UDI Primer Mix
  • Indexing type: Unique Dual-Indexed (UDI)
  • Index length: 8-nucleotide
  • Index range: 97-192
  • Reactions: 96 reactions
  • Format: 1 x 96 well plate
  • Application: Next-Generation Sequencing (NGS) library preparation, sample barcoding, multiplexed sequencing
  • Compatibility: KAPA Universal Adapter, KAPA Universal UMI Adapter, Illumina sequencers (2- and 4-channel)
  • Regulatory status: For Research Use Only
  • Lyophilized storage: +2 °C to +8 °C
  • Resuspended storage: -15 °C to -25 °C
  • Freeze-thaw tolerance: 5 cycles
  • Contents: Pre-mixed forward and reverse primers
  • Manufacturer: Roche Diagnostic

Catalog No. NC2064980 Supplier Roche Diagnostics Supplier No. 09329838001
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Product type: KAPA UDI Primer Mix
  • Indexing type: Unique Dual-Indexed (UDI)
  • Index length: 8-nucleotide
  • Index range: 97-192
  • Reactions: 96 reactions
  • Format: 1 x 96 well plate
  • Application: Next-Generation Sequencing (NGS) library preparation, sample barcoding, multiplexed sequencing
  • Compatibility: KAPA Universal Adapter, KAPA Universal UMI Adapter, Illumina sequencers (2- and 4-channel)
  • Regulatory status: For Research Use Only
  • Lyophilized storage: +2 °C to +8 °C
  • Resuspended storage: -15 °C to -25 °C
  • Freeze-thaw tolerance: 5 cycles
  • Contents: Pre-mixed forward and reverse primers
  • Manufacturer: Roche Diagnostic

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.