Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Kaptclean™ Amber Borosilicate Vials, Cleaned for Volatiles: With White Polypropylene PTFE/Silicone Septa Caps

Catalog No. 02992316
Change view
Click to view available options
Volume (Metric):
20 mL
40 mL
Height (Metric):
57 mm
95 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Height (Metric)
02-992-316 40 mL 95 mm
02-992-489 20 mL 57 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-992-316 Supplier Qorpak™ Supplier No. GLC01076
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Offer protection from harmful light and UV rays for light sensitive products

  • Made of Type I borosilicate glass, providing resistance to heat shock and chemical leaching
  • For use in volatile organic analysis

Certifications

Meet U.S. EPA Specifications and Guidelines

Specifications

Diameter (English) Outer 1.09 in.
Color Amber
Diameter (Metric) Outer 27.7 mm
Material Borosilicate Glass
Pre-slit No
Sterility Non-sterile
Volume (Metric) 40 mL
For Use With (Application) Use in volatile organic analysis
Grade Cleaned for volatiles
Height (English) 3.74 in.
Thread Style Screw
Volume (English) 10 dr.
Closure Material Polypropylene
Closure Type Screw Cap
Quantity 144/Cs.
Marking Spot No
Autoclavable Autoclavable
Height (Metric) 95 mm
Product Type Sample Vial with Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.