Learn More
Qorpak™ Kaptclean™ Amber Wide Mouth Packer Bottles, Cleaned for Semi-Volatiles, with Black Caps
Description
Includes
Certificate of Analysis with stock and lot numbers
- Made of glass
- Available with caps made of black polypropylene and PTFE
- Available in volumes ranging from 1 to 32 oz. (30 to 960mL)
Certifications
Precleaned to meet U.S. EPA Specifications and Guidelines for Contaminant-Free Sample Containers
Specifications
Specifications
| Capacity | 8.5 oz., 250 mL |
| Capacity (Metric) | 250 mL |
| Color | Amber |
| Diameter (English) | 2.56 in. |
| Material | Glass |
| Quantity | 24/Cs. |
| Sterility | Non-sterile |
| Closure Color | Black |
| Closure Included | Yes |
| Graduated | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.