Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Kaptclean Amber Wide Mouth Packer Bottles — Polypropylene PTFE Disc

Catalog No. 02991776
Change view
Click to view available options
Capacity (Metric):
30 mL
Closure Size:
28-400 mm
Quantity:
24/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Quantity
02-991-776 30 mL 28-400 mm 24/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-991-776 Supplier Qorpak™ Supplier No. GLC02078

missing translation for 'validMainframeMsg'

For use in volatile organic analysis

  • Provide protection from UV rays and harmful lights for light sensitive products
  • Cleaned only
  • Material: Glass
  • With cap
  • Thermoset F217 and PTFE also available (Cat. No. 02-991-773)

Certifications

Meet U.S. EPA Specifications and Guidelines for Contaminant-Free Sample Containers

Specifications

Capacity 1 oz., 30mL
Capacity (Metric) 30 mL
Color Amber
Diameter (English) 1.46 in.
Material Glass
Quantity 24/Cs.
Closure Color Black
Height (Metric) 65 mm
Height (English) 2.56 in.
Closure Liner PTFE
Closure Material Polypropylene
Closure Size 28-400 mm
Diameter (Metric) 37 mm
Closure Type Screw Cap
Capacity (English) 1 oz.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.