Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kawasumi™ Standard Port Access Infusion Sets - Microbore 11in. Tubing, Y Injection Site

Catalog No. 22010124
Change view
Click to view available options
Needle Gauge:
19 G
20 G
22 G
Color:
Black
Brown
Yellow
Length (English) Needle:
0.75 in.
1 in.
1.5 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Color Length (English) Needle
22-010-124 20 G Yellow 0.75 in.
22-010-109 19 G Brown 1 in.
22-010-112 19 G Brown 0.75 in.
22-010-114 20 G Yellow 1 in.
22-010-117 20 G Yellow 1.5 in.
22-010-120 22 G Black 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 22-010-124 Supplier Kawasumi™ Supplier No. PI01Y00
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Product Type Standard Port Access Infusion Set
Color Yellow
Needle Gauge 20 G
Includes Synthetic Y needle injection site, non coring needle, needle hub and wing
Length (English) Needle 0.75 in.
Length (English) Tube 11 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.