Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kawasumi™ Standard Winged Blood Collection Set

Catalog No. 22010136
Change view
Click to view available options
Needle Gauge:
23 G
Color:
Light Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Color
22-010-136 23 G Light Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-010-136 Supplier Kawasumi™ Supplier No. DBM123G

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Flexible wings with textured surface for secure grip

  • With multiple sample luer adapter
  • Easy-grip hub fits tube holders with anti-stick devices
  • Low cost set with sharpest needle point
  • Self-sealing synthetic needle sheath
  • Available with different needle gauge and wing color
  • Color coding allows easy identification
  • Tubing length: 12 in., needle length: 0.75 in.
  • 50/box, 4 boxes/Cs.

Certifications

CE marked

Specifications

Product Type Standard Winged Blood Collection Set with Multi-sample Luer Adapter
Color Light Blue
Needle Gauge 23 G
Length (English) Needle 0.75 in.
Length (English) Tube 12 in.
Length (Metric) Needle 2 cm
Length (Metric) Tube 30.4 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.