Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ KBF-S Solid.Line Series Humidity Test Chamber, 102 L, Stainless Steel
SDP

Catalog No. 08111397 Shop All BINDER Inc. Products
Change view
Click to view available options
Capacity (Metric):
102 L
Model:
KBFS115UL-240V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Model
08-111-397 102 L KBFS115UL-240V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08-111-397 Supplier BINDER™ Supplier No. 90200371

missing translation for 'validMainframeMsg'

Temperature Range: 0°C to 70°C; Relative Humidity (RH): 20 to 80%; Light: No Lighting

  • APT.line™ preheating chamber technology
  • Humidity regulation with capacitive humidity sensor and steam humidification
  • LCD to display temperature and humidity along with additional information and alarms
  • Internal data logger, measured values can be read out in open format via USB
  • Unit self-test for comprehensive status analysis
  • Inner chamber made completely of stainless steel
  • 2 stainless steel racks, incl. shelf supports
  • Access port with silicone plug
  • Robust twin casters with brakes
  • Class 3.1 independent temperature safety device (DIN 12880) with visual and audible temperature alarm
  • Computer interface: Ethernet
  • Independent water supply via tank

Specifications

Capacity (Metric) 102 L
Chamber Material Stainless Steel
Lighting No Lighting
No. of Shelves 2 std. / 5 max.
Relative Humidity 20 to 80%
Temperature Range (Metric) 0°C to 70°C
Humidity Range 20% to 80% RH
Load Bearing Capacity (Metric) 30 kg/rack
Model KBFS115UL-240V
No. of Doors 1
Dimensions (D x W x H) Interior 351 x 600 x 483 mm
Dimensions (L x W x H) 650 x 880 x 1050 mm
Electrical Requirements 240 V, 50/60 Hz, 16 A
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.