Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell KC600 Kimguard™ Sterilization Wraps

Catalog No. 19167791 Shop All Kimberly-Clark Professional Products
Change view
Click to view available options
Size: 45 x 45 in.
Size: 54 x 54 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-167-791 Size: 45 x 45 in.
19-167-792 Size: 54 x 54 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-167-791 Supplier Ansell Supplier No. 68645
This item is not returnable. View return policy

The highest of six strength levels in the Kimguard line

  • Softer and stronger than ever
  • Delivers the barrier protection you expect from the leader in sterilization packaging
  • Used for extra heavy instrument sets such as orthopedics and cardiovascular sets
  • Color: Dark blue

Order Info

Five additional Sequential (single sheet) wrap strength levels (KC100-KC500) available. Contact your Fisher Safety Customer Service Representative at 1-800-772-6733 for ordering information.

Specifications

Description Low-lint
Color Dark Blue
For Use With (Application) Extra heavy instrument sets such as orthopedics and cardiovascular set
Material SMS Fabric
Sterility Non-sterile
Latex Free Yes
Sterilization Method Steam and EtO
Dimensions (L x W) 45 x 45 in. (114.3 x 114.3 cm)
Length (English) 45 in.
Length (Metric) 114.3 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.